- 48 in Length
- 30 in Width
- Gray Color
- 1 Shelves
features
- Low deck is 9-1/16” above the floor
- Ships fully assembled
| Construction | Frame Made Of 1 in Diameter Tubing With, 14 Gauge Shelves |
| Length | 48 in |
| Color | Gray |
| Shelf Capacity | 2000 lbs |
| Caster Type | 2 Rigid, 2 Swivel |
| Caster Material | Mold-On-Rubber |
| Gauge | 14 ga |
| Caster Size | 6 in x 2 in |
| Finish | Textured Powder Paint |
| No. of Casters | 4 |
| No. of Shelves | 1 |
| Width | 30 in |
| Weight | 0.0 LB |

