Skip to content Skip to navigation menu
DurhamWBF-TH-36120-95

WBF-TH-36120-95

Steel Work Bench
Item #112526873
  • Gray Color
  • Steel Material
DurhamWBF-TH-36120-95
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Gray Color
  • Steel Material

features

  • Legs are adjustable on 1” centers. 7 gauge steel corner gussets for added strength
  • Provisions for optional drawer Model # 177-DRAWER-95
  • Bench height can be adjusted from 28” to 43” above the ground
  • Legs can be easily folded allowing benches to be stored in less space
  • Some assembly required
Weight 346.0 LB
EAN or UPC 714334073196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison