- SWi Series
- 15.7 Ton Capacity
| Jaw Width | 2.36 in |
| Spread [Max] | 4.1 in, 103.5 mm |
| Operating Torque [Max] | 130 ft-lb |
| Capacity | 15.7 Ton, 140 kN |
| Series | SWi |
| Tip Clearance | 0.24 in |
| Standard | Not Atex Certified |
| Set | Standard |
| Weight | 28.7 LB |
| EAN or UPC | 662005411054 |
| Jaw Width | 2.36 in |
| Spread [Max] | 4.1 in, 103.5 mm |
| Operating Torque [Max] | 130 ft-lb |
| Capacity | 15.7 Ton, 140 kN |
| Series | SWi |
| Tip Clearance | 0.24 in |
| Standard | Not Atex Certified |
| Set | Standard |
| Weight | 28.7 LB |
| EAN or UPC | 662005411054 |