| Mix Ratio | 36:1 |
| Fluid Working Pressure [Max] | 3600 psi |
| Power Source | Air |
| Flow Rate [Max] | 1.6 gpm, 6.0 lpm |
| Fluid Outlet Thread Gender | Male |
| Type | Airless Sprayer |
| Series | Standard |
| Fluid Inlet Size | 3/4 in, 19.05 mm |
| Product Type | Single Leg |
| No. of Guns | 1 |
| Control Type | Fixed Ratio |
| Volume Per Cycle | 100 cm3 |
| Tip Size [Max] | 0.029 in |
| Frame Configuration | Cart Mount |
| Compatible Material | Protective Coating |
| Fluid Inlet Thread Gender | Male |
| Air Inlet Thread Type | NPT |
| Material Application | Paints, Primers |
| Inlet Paint Strainer | 8 Mesh, 16 Mesh |
| Motor Type | Pneumatic Motor |
| Fluid Outlet Thread Type | NPT |
| Sound Pressure Level [Max] | 68.9 dB(A) |
| Fluid Inlet Thread Type | NPT |
| Fluid Outlet Size | 3/8 in, 9.525 mm |
| Fluid Outlet Type | NPT |
| Working Pressure [Max] | 248 bar, 3600 psi |
| Air Inlet Size | 1/2 in |
| Hose Inlet Dia. (in) | 1/4 in, 6.35 mm |
| Mount Type | Cart |
| Pump Type | Pneumatic Piston Pump |
| Air Inlet Thread Gender | Female |
| Air Consumption [Max] | 26 SCFM |
| Weight | 118.0 LB |
| EAN or UPC | 633955377257 |

