| Fluid Outlet Thread Type | NPT |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, Metallics, Topcoats, Stains, Varnish, CARC |
| Material | Carbon Steel |
| Operating Temperature [Max] | 150 °F |
| Portable | Non-Portable |
| Fluid Section Type | Open Wet Cup |
| Type | Pneumatic Piston Pump |
| Fluid Outlet Type | NPT |
| Pump Ratio | 2:1 |
| Flow Rate [Max] | 31.9 gpm, 120.75 lpm |
| Fluid Outlet Size | 1 1/2 in, 38.1 mm |
| Series | 4-Ball |
| Working Pressure [Max] | 21 bar, 300 psi |
| Continuous Cycle Rate [Max] | 12 CPM |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Motor Type | Low Noise NXT |
| Weight | 0.0 LB |
| EAN or UPC | 755652323228 |

