| Fluid Section Type | Open Wet Cup |
| Motor Type | Low Noise XL |
| Portable | Non-Portable |
| Material | Carbon Steel |
| Air Inlet Pressure [Max] | 6.9 bar, 100 psi |
| Series | 4-Ball |
| Type | Pneumatic Piston Pump |
| Working Pressure [Max] | 24 bar, 350 psi |
| Flow Rate [Max] | 6.3 gpm, 24 lpm |
| Continuous Cycle Rate [Max] | 12 CPM |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Compatible Material | Waterborne, Solventborne, High Solids, Xirallic, Metallics, Topcoats, Stains, Varnish, CARC |
| Pump Ratio | 3.5:1 |
| Operating Temperature [Max] | 140 °F |
| Weight | 0.0 LB |
| EAN or UPC | 755652960539 |

