| Type | Airless Sprayer |
| Compatible Material | Protective Coating |
| Motor Type | XL High Performance |
| Control Type | Fixed Ratio |
| Lower Type | Non-Filter |
| Fluid Working Pressure [Max] | 6000 psi |
| Tip Size [Max] | Variable |
| Fluid Inlet Size | 1 1/4 in, 31.75 mm |
| Fluid Outlet Thread Type | NPT |
| Fluid Inlet Thread Type | NPT |
| Pump Type | Pneumatic Piston Pump |
| Product Type | Single Leg |
| Fluid Outlet Type | NPT |
| Fluid Outlet Size | 1 in, 25.4 mm |
| Power Source | Air |
| Material Application | Paints, Primers |
| Frame Configuration | Heavy-Duty Cart |
| Working Pressure [Max] | 417 bar, 6000 psi |
| Sound Pressure Level [Max] | 81.48 dB(A) |
| Stroke Length | 4.75 in |
| Weight | 0.0 LB |
| EAN or UPC | 755652704829 |

