Skip to content Skip to navigation menu
Hansen Coupling Div.H2076-F

H2076-F

Aluminum Straight Quick Disconnect
Item #110356081
  • Aluminum Material
  • Straight Fitting Angle
Hansen Coupling Div.H2076-F
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Material
  • Straight Fitting Angle

applications

  • Adapting and connecting pressure lines to tanks, drums, castings, etc. during leak testing.

features

  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
Thread Sealant No
Material Aluminum
Working Temperature [Max] 250 ˚F
Media Other
Working Temperature [Min] -20 ˚F
Fitting Angle Straight
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison