- Stainless steel Material
- 1/4 Body Size
applications
- Chemical, Food and Beverage, Military, Aerospace
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Body Size | 1/4 in |
| Connection | Manual |
| Air Inclusion [Max] | 2.2 cm3 |
| Thread Sealant | No |
| Internal Connection Type | Ball Lock |
| Material | Stainless Steel |
| Valve Type | 2-Way |
| Burst Pressure | 6000 psi |
| Fluid Loss | 1 cm3 |
| Weight | 0.0 KG |

