- Cast Iron Housing Material
- 2.5 in Inside Diameter - 2.5 in Outside Diameter
- Shaft Output
features
- Rugged Cast Iron Housing
- High Strength Gearing
- Alloy shafting
- Three input modes for integrating with hydraulic or electric motors or externally coupled drive sources
- Heavy duty industrial seals
| Series Code | 290 |
| Input HP | 199.3 hp |
| Housing Material | Cast Iron |
| Service Factor | 1 |
| Output Torque Range | 20,000 to 30,000 in lbs |
| Ratio | 3:1 |
| I.D. | 2.5 in |
| Gear Type | H |
| Output Style | Shaft |
| Style | C |
| Output Speed | 583.3 rpm |
| Output Torque | 21,535.5 in lbs |
| Weight | 335.0 LB |
| EAN or UPC | 662798082189 |

