Hub City
0220-74857
Cast Iron Hollow Bore Output Right Angle Single Reduction Worm Reducer
Item #102413650
- 0.625 in Inside Diameter - 1 in Outside Diameter
- 2.63 in Center Distance
- Hollow Bore Output
- Cast Iron Housing Material - Worm Gear
features
- Modular Design
- Universal Mounting Dimensions
- Cast iron housing
- Tapered roller bearings
- Heavy-duty industrial seals
- Shaft mounted for direct mounting on drive shafts
| No. of Reductions | Single |
| Assembly | W300-A |
| Style | A |
| Ratio | 60:1 |
| Reducer Style | Worm - Right Angle |
| Input HP | 0.5 @ 1750 RPM |
| Output Hollow Shaft Diameter | 1 in |
| Output Torque Range | 500 to 1000 in lbs |
| I.D. | 0.625 in |
| Input Style | Solid Shaft |
| Output Key | 1/4 x 2.5 |
| Gear Type | Worm |
| Output Torque | 640 in lbs |
| O.D. | 1 in |
| Output Shaft Assembly Code | A |
| HP Range | 1/2 to 3/4 hp |
| Output Style | Hollow Bore |
| Output Speed | 29.2 rpm |
| Center Distance | 2.625 in |
| Center Distance Range | 1 in thru 3.25 in |
| Service Factor | 1 |
| Series | Hub City-Worm Gear Reducer |
| Input Speed | 1750 rpm |
| Housing Material | Cast Iron |
| Input Keyway | 3/16 x 1.5 |
| Weight | 18.0 LB |
| EAN or UPC | 662798082400 |
