- 0.876 in Inside Diameter - 1.438 in Outside Diameter
- Hollow Bore Output Style
- Cast Iron Housing Material
- 140TC Frame Size
| Output Style | Hollow Bore |
| Output Torque Range | 2500 to 5000 in lbs |
| Mounting Type | ES |
| Output Torque | 4500 in lbs |
| O.D. | 1.438 in |
| I.D. | 0.876 in |
| Frame Size | 140TC |
| Ratio | 30.14:1 |
| Output Speed | 58.1 rpm |
| Input Style | C-Face Quill |
| Service Factor | 1 |
| HP Range | 3 hp |
| Input HP | 4.61 @ 1750 rpm |
| No. of Reductions | Double |
| Housing Material | Cast Iron |
| Weight | 82.0 LB |
| EAN or UPC | 662798760612 |

