Skip to content Skip to navigation menu
Hub City0259-00080

0259-00080

HERA45 KIT, MOTOR FLANGE 143TC
Item #105404633
  • Cast Iron Housing Material
Hub City0259-00080
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material

features

  • 90% Efficiency-Up to 2x Torque
  • Four sizes can replace up to twelve sizes of worm speed reducers
For Use With Reducer HERA35AS, HERA45AS
Service Factor 1
Housing Material Cast Iron
Weight 14.0 LB
EAN or UPC 662798738024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison