Skip to content Skip to navigation menu
Hub City0259-00124

0259-00124

HERA55 KIT, MTG F-FLANGE 42
Item #105513499
  • Cast Iron Housing Material
Hub City0259-00124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material

features

  • 90% Efficiency-Up to 2x Torque
  • Four sizes can replace up to twelve sizes of worm speed reducers
Housing Material Cast Iron
Service Factor 1
For Use With Reducer HERA55
Weight 5.0 LB
EAN or UPC 662798751702
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison