- Cast Iron Housing Material
features
- 90% Efficiency-Up to 2x Torque
- Four sizes can replace up to twelve sizes of worm speed reducers
| Overall Length | 5.86 in |
| Service Factor | 1 |
| Housing Material | Cast Iron |
| Mounting Type | Bottom |
| Material | Steel |
| For Use With Reducer | HERA35 |
| Weight | 3.0 LB |
| EAN or UPC | 662798811154 |

