Skip to content Skip to navigation menu
Hub City0259-00177

0259-00177

HERA55 KIT, RISER BLOCK 40
Item #106042168
  • Cast Iron Housing Material
Hub City0259-00177
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material

features

  • 90% Efficiency-Up to 2x Torque
  • Four sizes can replace up to twelve sizes of worm speed reducers
Housing Material Cast Iron
For Use With Reducer HERA55
Service Factor 1
Weight 32.0 LB
EAN or UPC 662798847863
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison