- 10 mm Inside Diameter
- Copper or Brass Material
| Dynamic Load Rating | 8990 N |
| Static Load Rating | 19100 N |
| Operating Temperature [Min] | -4 °F |
| Material | Copper or Brass |
| Operating in Oil [Max] | 18000 rpm |
| Series | AZK |
| Rolling Element Material | Cylindrical Roller |
| Operating in Grease [Max] | 4500 rpm |
| Operating Temperature [Max] | 248 °F |
| Inside Diameter B | 24 mm |
| I.D. | 10 mm |
| Row Type | Single |
| Weight | 0.018 LB |
| EAN or UPC | 4549557000232 |

