- 75 mm Inside Diameter
- Copper or Brass Material
| I.D. | 75 mm |
| Series | AZK |
| Row Type | Single |
| Inside Diameter B | 100 mm |
| Operating in Oil [Max] | 3500 rpm |
| Operating in Grease [Max] | 875 rpm |
| Material | Copper or Brass |
| Rolling Element Material | Cylindrical Roller |
| Operating Temperature [Max] | 248 °F |
| Dynamic Load Rating | 71100 N |
| Operating Temperature [Min] | -4 °F |
| Static Load Rating | 269000 N |
| Weight | 0.349 LB |
| EAN or UPC | 4549557000492 |

