IKO International Inc.
TAF759235
TAF Series High Carbon Chrome Steel Shell Needle Roller Bearing
Item #103891905
- 75 mm Inside Diameter
- 92 mm Outside Diameter
- High Carbon Chrome Steel Material
| Limiting Speed - Grease | 3300 rpm |
| Static Load Rating | 186000 N |
| Material | High Carbon Chrome Steel |
| Closure (Seal) Type | N/A |
| Precision Class | JIS, Class 0 |
| I.D. | 75 mm |
| Dynamic Load Rating | 81700 N |
| Outer Diameter (mm) | 92 mm |
| O.D. | 92 mm |
| Load Rating UOM | N |
| Row Type | Single |
| Temperature Range [Min] | -4 °F |
| Retainer Type | Steel |
| Operating Temperature [Max] | 248 °F |
| No. of Rows | Single |
| Lubrication Hole | Oil Hole |
| Bearing Type | Needle Roller |
| Overall Width (mm) | 35 mm |
| Rolling Element Material | SUJ2 |
| Operating in Oil [Max] | 5500 rpm |
| Overall Width | 35 mm |
| Retainer Material | Steel |
| Temperature Range [Max] | 248 °F |
| Operating Temperature [Min] | -4 °F |
| Relubricatable | Yes |
| Series | TAF |
| Bore Size (ID) - mm | 75 mm |
| Roller Type | Roller |
| Operating in Grease [Max] | 3300 rpm |
| Limiting Speed - Oil | 5500 rpm |
| Weight | 1.067 LB |
| EAN or UPC | 4549557056680 |
