- 1 1/8 in Inside Diameter
- 1 3/8 in Outside Diameter
- Chromium Molybdenum Steel Material
| Operating RPM (Grease) [Max] | 3300 rpm |
| Operating Temperature [Min] | -4 °F |
| Roller Material | SUJ2 |
| Roller Type | Roller |
| Material | Chromium Molybdenum Steel |
| Duty | Heavy-Duty |
| Operating RPM (Oil) [Max] | 5500 rpm |
| No. of Rows | Single |
| O.D. | 1 3/8 in |
| Series | YB |
| Row Type | Single |
| Overall Width | 1 in |
| Temperature Range [Max] | 248 °F |
| I.D. | 1 1/8 in |
| Limiting Speed - Oil | 5500 rpm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Drawn Cup Bearing |
| Dynamic Load Rating | 38700 N |
| Rolling Element Material | SUJ2 |
| Limiting Speed - Grease | 3300 rpm |
| Operating in Grease [Max] | 3300 rpm |
| Operating in Oil [Max] | 5500 rpm |
| Duty Type | Heavy |
| Operating Temperature [Max] | 248 °F |
| Static Load Rating | 90400 N |
| Precision Class | JIS, Class 0 |
| Weight | 0.113 LB |
| EAN or UPC | 4549557071997 |

