Skip to content Skip to navigation menu
DXS2 1/4 in NPT 1500 ft-lb Torque Pistol Grip Quiet Green Air Impact Wrench

2236QTIMAX-G

DXS2 1/4 in NPT 1500 ft-lb Torque Pistol Grip Quiet Green Air Impact Wrench
Item #120951962
  • 1/2 in Drive Size
  • 9 cfm Average Air Consumption
  • 1/4 in NPT Air Inlet
  • 3/8 in Minimum Hose Size
DXS2 1/4 in NPT 1500 ft-lb Torque Pistol Grip Quiet Green Air Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size
  • 9 cfm Average Air Consumption
  • 1/4 in NPT Air Inlet
  • 3/8 in Minimum Hose Size

description

  • The Ingersoll Rand 2236QTiMAX Visibility Series, provides the power you know and trust in vibrant colors. Ingersoll Rand has delivered the gold standard in pneumatic tools for almost 100 years — and the performance, durability, and power of the 2236 1/2” pneumatic impact is no different. Our patented Drive Xchange System™ lets you swap out anvils without torque-zapping adapters and extenders. Plus, a powerful motor, durable build, and quiet, efficient operation make the 2236 model the perfect choice for serious technicians. Powerful Versatility: Say goodbye to that drawer full of adapters for good. The Ingersoll Rand 2236 Pneumatic 1/2 inch impact wrench has an interchangeable anvil system that lets you tailor your tool to whatever job is at hand — without losing a single ft-lb of power. Innovation: Ingersoll Rand’s patented Drive Xchange System helps you get more versatility, torque, and control out of your impact wrench. Torque: The 2236 series operates with 1,500 ft-lbs of breakaway torque.

features

  • Visibility: The green 2236QTIMAX-G impact wrench allows you to see it on the job and in the garage, while customizing your toolbox. Also available in orange and red.
  • Patented Drive Xchange System™: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8, in 1/2 in, and 3/4 in drive options and 5 different anvil lengths, you can do more work with less equipment.
  • Powerful Versatility: 1,500 ft.-lbs. of breakaway torque from a unique patented motor design.
  • Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tool’s hammer for more efficient operation and increased run time.
  • Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils. Titanium hammer case is light weight with unyielding durability.
  • Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4 in overall length.
  • Quiet: 4 decibels quieter than the 2235TIMAX for a more user-friendly environment.
  • Drive Xchange System (TM) Anvil, Quiet Tool, Titanium Hammer case
End Plates Steel
Vanes 6
No. of Power Settings 3
Impacting Sound Pressure 94.2 / 105.2 A
Actuation Type Trigger
Color Green
Vibration Level 11.4 m/s2
Vibration Uncertainy (K) 4.3 m/s2
Retainer Type Friction Ring
Handle Type Pistol Grip
Free Speed [Max] 7500 rpm
Bolt Diameter [Max] 1 1/4 in
Height 7.34 in
Anvil Length Standard
Standard ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744
Air Inlet 1/4 in NPT
Drive Size 1/2 in
Motor Reverse Bias
Fastening Torque 900 ft-lb
Hammer Case Titanium
Length 7.36 in
Hose Size [Min] 3/8 in
Width 2.9 in
Air Consumption @ Load 36 cfm, 1090 lpm
Housing Material Impact and Chemical Resistant Composite Housing
Duty Rating Heavy Duty
Average Air Consumption 9 cfm, 255 lpm
Speed Setting Variable Speed
Side to Center Distance 1.45 in
Power to Weight Ratio (Nut-Busting Torque/Weight) 339 ft-lb/lb
Drive Type Square
Power Source Air Powered
Exhaust Location Bottom
Free Speed Sound Pressure 96.4 / 107.4 A
Warranty 2-Year
Standard Bolt Capacity 0.75 in
Blows/Minute 1350
Breakaway Torque 1500 ft-lb
Impact Mechanism Twin Hammer
Reverse Torque [Max] 1000 ft-lb
Air Pressure 90 psi
Weight 4.5 LB
EAN or UPC 663023175287
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison