There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Introducing an unbeatable combination of cordless power and size that’ll get any job done! This IQV® 20 combo kit includes: (1) W7152 1/2” High-Torque Impact Wrench, (1) W5133 3/8” Compact Impact Wrench, (2) BL2022 5.0Ah Batteries, (1) BC1121 Universal Charger, as well as a tool bag to keep it all together. You can rely on this power group to do the job, do it fast, and do it every time.
features
W7152 1/2” 20V High-Torque Impact Wrench - 1500 ft-lb of nut-busting torque and 1000 ft-lb MAX torque.
W5133 3/8” 20V Compact Impact Wrench - 550 ft-lb of nut-busing torque and 365 ft-lb of MAX torque.
BC1121 IQV® 20 & IQV® 12 Series Charger w/ USB - Charge any of your IQV® 20 and 12 Series batteries
BL2022 x5.0 20V lithium-ion battery - delivers high-charge capacity and low internal impedance for maximum power delivery and run time
Brushless motor delivers durability and efficiency
IQV® Power Control System includes 4 modes: Max Power, Mid Power, Wrench Tight, and Hand Tight
Patented 360° Shadowless LED light ring with task light mode and 4 dimmable settings
Impact and chemical-resistant housing and patented steel reinforced frame
All-metal drivetrain and hammer mechanism
Variable speed switch with electronic brake
Brushless Motor
Yes
Power Source
Battery
Retainer Type
Friction Ring
Tool Type
Impact Combo Kit
Cordless
Yes
Drive Type
Square
Series
IQV® 20
Built-in Light
Yes
No. Of Batteries Required
1
Housing Material
Composite Housing and Steel Reinforced Frame
Duty Rating
General Duty
Standard
UL Listed, CSA Certified
Warranty
3 Years
Handle Type
Pistol Grip
Actuation
Trigger
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back