- 10CR FAST RELEASE CURVED JAW
description
- The IRWIN VISE-GRIP Fast-Release Curved Jaw Locking Pliers features a self-energizing lower jaw for three times more gripping power than traditional locking pliers without slipping or stripping. These locking pliers apply maximum torque without heavy input pressure as the jaw mechanism naturally grips tighter as more torque is applied. With a one-handed triggerless release mechanism and ProTouch grips, the pliers are twice as easy to open as traditional locking pliers and provide more comfort and control. Backed by the IRWIN VISE-GRIP Lifetime Guarantee.
features
- Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping
- Provides maximum torque without requiring heavy input pressure – jaw mechanism naturally grips tighter as more torque is applied to the tool
- Classic trigger release provides maximum locking force
- Anti-pinch, non-slip ProTouch Grips provide comfort, control, and less hand fatigue
- Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
- Hardened teeth are designed to grip from any angle
- Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.
- Backed by the IRWIN VISE-GRIP Lifetime Guarantee.
| Weight | 1.32 LB |
| EAN or UPC | 38548101934 |

