description
- IRWIN Impact Performance Series fastener drive bits are engineered for maximum durability and long life with impact drivers. These bits are designed with precision tip geometry so they fit fasteners more precisely, which reduces stripping and cam-out. Manufactured with heavy-duty high-grade steel, they'll withstand extremely high torque output, and the black oxide finish resists corrosion and increases the life of the bit. They're designed with a 1/4" quick-change shank, so they work with all types of impact and rotary drivers. Plus, they also have a unique Power Groove design for use with the exclusive IRWIN Magnetic Collar Attachment, which prevents fasteners from slipping and wobbling.
features
- Designed exclusively for magnetizing IRWIN Impact Performance Series single- and double-ended power bits
- Low profile collar attaches securely to hold fasteners, reducing slipping and wobbling
- Easy release design for removing collar when magnet is not desired
- Features rare earth magnet that is four times more powerful than standard magnets
| Weight | 0.3 LB |
| EAN or UPC | 42526932571 |

