- 6 in Length
- Bi-Metal Material
features
- Roughing-in work and nail embedded wood
- Use with materials 3/16" (5 mm) and thicker
- Bi-metal construction for faster cutting and added durability
- Precision set teeth for faster, smoother cuts
- 8% Cobalt keeps teeth sharp longer
| TPI | 6 |
| Material | Bi-Metal |
| Thickness | 0.050 in |
| Length | 6 in |
| Weight | 0.05 LB |
| EAN or UPC | 24721001863 |

