Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools4935579

4935579

5CR ORIGINAL CURVED JAW 5" / 125
Item #111213301
  • 5CR ORIGINAL CURVED JAW 5" / 125
Irwin Industrial Tools4935579
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5CR ORIGINAL CURVED JAW 5" / 125

features

  • Self-energizing lower jaw provides 3X more gripping power than traditional locking pliers, with no slipping or stripping
  • Provides maximum torque without requiring heavy input pressure – jaw mechanism naturally grips tighter as more torque is applied to the tool
  • Classic trigger release provides maximum locking force
  • Curved jaw puts tremendous pressure on four points of any style nut or bolt head, making it perfect for any application that requires maximum torque
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release.
  • Backed by the IRWIN VISE-GRIP Lifetime Guarantee.
Weight 0.4 LB
EAN or UPC 38548990729
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison