- 2 1/4 in Overall Length
features
- Drills exact hole size
- ideal for tapping
- 135 degree split point ensures a true start and eliminates bit walking
- Bit is recommended for use where more precisely sized holes are required
| Overall Length | 2 1/4 in |
| Size Type | No. 11 |
| Weight | 0.014 LB |
| EAN or UPC | 24721616111 |

