- 13 Pieces
- SAE Thread
features
- These drill and tap combinations produce a thread that is strong and easy to tap
- 135° split point HSS drill bits ensure fast, precise drilling
- High carbon steel plug taps are ideal for general purpose threading
- Includes plastic storage case
| No. of Pieces | 13 |
| Thread Type | SAE |
| Drill Size | #16, #21, #25, #29, 13/64 in, 7/64 in |
| Material | High Speed Steel |
| Weight | 0.5 LB |
| EAN or UPC | 42526801853 |

