Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Irwin Industrial Tools88887

88887

Wood Boring Drill Bit
Item #111209969
  • 1/4 in Shank Length
Irwin Industrial Tools88887
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Shank Length

features

  • Blue-Groove point and cutting edge for faster chip removal - 4x faster than standard spade bits
  • Double cutting spurs scribe the outside of the hole reducing breakout
  • 10% larger shank for added durability
  • Grooved hex shank prevents slipping in drill chuck or bit extension
  • Includes an IRWIN Pro Set Case made of durable molded ABS resin, so it can hold up to anything the jobsite throws at it. Case includes a full-length metal hinge pin for maximum durability and long life, and bit identification is simple with easy-to-read size markings.
Weight 1.533 LB
EAN or UPC 24721888877
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison