- 3 in Size
features
- Used commonly in furniture assembly, bicycle maintenance, and manufacturing equipment
| Overall Length | 1 1/4 in |
| Size | 3 in |
| Weight | 0.012 LB |
| EAN or UPC | 673765925095 |
| Overall Length | 1 1/4 in |
| Size | 3 in |
| Weight | 0.012 LB |
| EAN or UPC | 673765925095 |