Skip to content Skip to navigation menu
Koyo Corp.B-2220-OH

B-2220-OH

NEEDLE ROLLER BEARINGS NRB DRAWN CUP FULL COMPLEMENT-B-2220-OH_PB_L125
Item #101984653
  • 1.38 in Inner Diameter
  • 1.63 in Outer Diameter
  • 1.25 in Overall Width
Koyo Corp.B-2220-OH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.38 in Inner Diameter
  • 1.63 in Outer Diameter
  • 1.25 in Overall Width

features

  • Best used to provide maximum radial load capacity (full complement of rollers, no cage) for thin cross section applications
  • A hardened and machined shaft or an "IR" Inner Ring is required for optimal performance
  • A press fit into the housing is required
  • Available with an oil hole (-OH)
  • Available with a precision ground outside diameter (GB style) for applications that require higher precision and/or two bearings mounted side by side
  • Available with heavy duty rollers (BH style) for applications that require maximum radial load capacity
  • Available with a closed end (M)
Weight 0.161 LB
EAN or UPC 605790253751
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison