Koyo Corp.
NAO35X55X20
NEEDLE ROLLER BEARINGS NRB SOLID RACE CAGED BEARING-NAO35X55X20_PB_L225
Item #110272987
- 1.38 in Inner Diameter
- 2.17 in Outer Diameter
- 0.79 in Overall Width
features
- HJ" calls out the inch series
| Speed (Max) Grease | 7100 rpm |
| Operating Temperature [Max] | 230 ˚F |
| Bore Type | Round |
| Speed (Max) Oil | 11000 rpm |
| O.D. | 2.17 in, 55 mm |
| Precision Class | ABEC 1 |
| Relubricatable | No |
| Series | NAO |
| O.D. Type | Straight |
| Cage Material | Steel |
| Overall Width | 0.79 in, 20 mm |
| Rolling Element | Needle Roller |
| No. of Rows | Single |
| Outer Ring Width | 0.79 in, 20 mm |
| Operating Temperature [Min] | -22 ˚F |
| Component | Assembly |
| Lubricant | Rust Preventative |
| Static Load Rating | 56.3 kN |
| Dynamic Load Rating | 35.5 kN |
| Cage Type | Riveted |
| Relubrication Feature | No |
| I.D. | 1.38 in, 35 mm |
| Fillet Radius | 0.01 in, 0.3 mm |
| Enclosure | Open |
| Bearing Material | High Carbon Chrome Steel |
| Inner Ring Width | 0.79 in, 20 mm |
| Self Aligning | No |
| Weight | 0.408 LB |
| EAN or UPC | 605790192296 |
