Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lenox ToolLXHT60904

LXHT60904

LENOX 6-in-1 High Leverage Nut Driver
Item #117178292
Lenox ToolLXHT60904
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • SIMPLIFY THE JOBSITE WITH THE LENOX® 6-IN-1 HIGH LEVERAGE NUT DRIVER WHICH INCLUDES A VARIETY OF SIZES TO FASTEN NUTS AND BOLTS.

features

  • Hex Bolster with Max Leverage Bar: for maximum torque with wrench
  • Optimized Grip Zones: Heavy texture mid-zone provides maximum torque
  • Low texture base zones provide speed and precision
  • Compact in-handle socket storage provides easy access to 3 double-ended sockets
  • Lenox
Weight 1.056 LB
EAN or UPC 885911596213
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison