description
- LUBRIPLATE PDO Light meets U. S. FDA Regulation 21 CFR 172.878 for direct contact with food. It is recommended for pan divider oil applications.
applications
- Pan Divider Oil
| Color | Clear |
| Container Type | Drum |
| Pour Point | -11 ⁰F |
| Viscosity @ 212 °F | 2.45 cSt |
| Oil | Yes |
| API Gravity | 33.7 |
| Food Grade | Yes |
| Viscosity @ 104 °F | 6.7-10.5 cSt |
| ISO Grade | 7 |
| Weight | 425.0 LB |
| EAN or UPC | 89215402793 |

