- SSO-FG 220, DRUM
description
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications. Engineered to meet the extreme requirements encountered in the food-processing industry such as wat
applications
- The LUBRIPLATE SSO-FG Series of products are premium, fully synthetic lubricants designed to be used in seaming/canning equipment and related applications.
| 4-Ball Wear Scar Dia. | 0.4 mm |
| Color | Pale Yellow |
| Food Grade | Yes |
| Oil | Yes |
| Viscosity @ 104 °F | 198 cSt |
| Viscosity @ 100 °F S.U.S | 917 |
| ISO Grade | 220 |
| API Gravity | 34.6 |
| Fire Point | 540 ⁰F |
| Container Type | Drum |
| Viscosity @ 210°F S.U.S. | 117.6 |
| Pour Point | -45 ⁰F |
| Viscosity @ 212 °F | 24.6 cSt |
| Viscosity @ 210 °F S.U.S | 117.6 |
| Viscosity @ 100°F S.U.S. | 917 |
| Weight | 432.0 LB |
| EAN or UPC | 89215492817 |

