- HTCL-FG 100, 5 GAL PAIL
description
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility. The combination of an ashless additive syst
applications
- LUBRIPLATE HTCL-FG 220 & LUBRIPLATE HTCL-FG 68 are 100% ester based synthetic fluids specifically designed for use on oven chains in food manufacturing operations where incidental food contact is a possibility.
| Color | Pale Color |
| Food Grade | Yes |
| Viscosity @ 212 °F | 12.7 cSt |
| Container Size | 5 gal |
| Viscosity @ 104 °F | 102 cSt |
| Oil | Yes |
| Container Type | Pail |
| 4-Ball Wear Scar Dia. | 0.48 mm |
| ISO Grade | 100 |
| Weight | 40.0 LB |
| EAN or UPC | 89215592906 |

