- SYN LUBE 68, 1 GAL JUGS
description
- LUBRIPLATE SYN LUBE ISO VG Fluids 22 through 100 are high performance, zinc-free synthetic fluids for industrial machine applications. These fluids are 100% synthetic based products formulated with a combination of PAO and ester technology. LUBRIPLATE SY
applications
- Recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals
| Viscosity @ 210°F S.U.S. | 58 |
| Viscosity @ 104 °F | 66 cSt |
| Fire Point | 580 ⁰F |
| Oil | Yes |
| ISO Grade | 68 |
| Viscosity @ 100 °F S.U.S | 314 |
| API Gravity | 37.8 |
| Food Grade | No |
| Viscosity @ 212 °F | 10 cSt |
| Container Type | Jug |
| Container Size | 1 gal |
| Viscosity @ 100°F S.U.S. | 314 |
| Flashpoint | 515 ⁰F |
| Color | Water White |
| SAE No. | 20 |
| Viscosity @ 210 °F S.U.S | 58 |
| Weight | 33.0 LB |
| EAN or UPC | 89215697212 |

