Falk T10 Series Horizontally-Split Cover Grid Assemblies size(s) 1110T with 1 segment(s) in aluminum cover material for grid couplings.
caution
Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Coupling Type
Grid
Grease Included
No
Coupling Size
1110T10
RPM [Max]
2250 rpm
Outside Dia.
10.625 in
Weight of Grease Required
1.12 lb
Hardware Material
Steel
Volume
15.836 CDM
Cover Style
Horizontal Split
Cover Material
Aluminum
Material
Aluminum
Grid Material
Alloy Steel
Coupling Style
Horizontally Split
Weight
16.94 LB
EAN or UPC
782934006401
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back