- 2 in Inside Diameter - 2 in Outside Diameter
- Ductile Iron Housing Material
- Spiral Bevel Gear
- Single Reduction
features
- Rugged ductile iron housing
- Universal Mounting Dimensions
- Spiral Bevel (SP) or Straight Bevel (ST) gearing
- Alloy shafting
- Heavy-duty industrial seals
| Output Torque | 9039 in lbs |
| Output Torque Range | 5000 to 10000 in lbs |
| Style | A |
| Torque Out @ 1150 rpm | 9481 in lb |
| Housing Material | Ductile Iron |
| I.D. | 2 in |
| Input Relation to Base | No Base |
| Torque Out @ 1750 rpm | 9039 in lb |
| Bearing Type | Tapered Roller Bearing |
| Output Relation to Base | No Base |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output RPM @ 1750 rpm Input | 1750 rpm |
| Input Style | Shaft |
| No. of Reductions | Single |
| Washdown Duty | No |
| Unit Size | 1050 |
| Output Shaft Position | Left & Right |
| Input (Shaft or Bore) Size | 2 in |
| Output Configuration | Double, Hollow Output |
| Input Shaft Position | Facing You |
| Box Width | 13 3/4 in |
| Output (Shaft or Bore) Size | 2 in |
| Input HP [Max] | 251 @ 1750 RPM |
| O.D. | 2 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Output Speed | 1750 rpm |
| Output Shaft Direction | Right |
| Service Factor | 1 |
| Gear Style | Spiral Bevel |
| Box Height | 9 1/2 in |
| Input Configuration | Shaft Input |
| Box Length | 15 3/4 in |
| Shaft Arrangement | #41, #42 |
| Ratio | 1:1 |
| Bolt Hole Pattern | 8 x 8 |
| Output Style | Hollow Bore |
| Gear Type | Spiral Bevel |
| Weight | 200.0 LB |
| EAN or UPC | 662798010021 |

