Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRBFTS-PN24RMW

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101678937
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Bolt Center-to-Center Length 5.656 in
Centerline to Front Face 1.188 in
Bearing Insert Coating Phosphorus Nickel
Bore Size 1.5 in
Backside Shield/Seal Backside Shield included loose in box
Inch/Metric Inch
End Cap Yes
Bolt Size 0.5 in
Inner Ring OD (in) 2.063
Measure Units Inch
Foot Height (in) 0.563
Bearing Type Ball Bearing
Outer Ring Land Profile Tapered
Mounted Unit Duty Standard Duty
Bolt Size (in) 0.5
Housing Color Silver
Internal Clearance Standard
Misalignment Type Static Only
Bore Shape Straight
Shaft Dia. 1.5 in
Special Features Reduced Maintenance
Seal Type Triple Lip Contact
Pilot Configuration No Pilot
Overall Height to Inner Ring 2.013 in
Series CRBFTS
Insert No. PN-24
Locking Type Set Screws
Overall Length (in) 6.75
Maximum Operating Temperature 220
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Expansion No
Overall Height to Inner Ring (in) 2.013
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Flange Type 2-Bolt Flange
Bearing Design Non-Expansion
Centerline to Front Face (in) 1.188
Foot Height 0.563 in
Housing Construction One Piece
Relubricatable No
Retainer Type Land Riding
Speed [Max] 1750 rpm
Inner Race Heat Treat Method Zone-Hardened
Certifications IP69K
Bore Size - Inch 1.5
Bolt Center-to-Center Length (in) 5.6560
Inner Ring O.D. 2.063 in
Housing Base Solid
Angle of Misalignment ±2°
Duty Series Standard
Housing Material Stainless Steel
Platform PN Gold
Overall Length 6.75 in
Replaceable Insert Yes
Operating Temperature [Max] 220 °F
Weight 4.7 LB
EAN or UPC 662461374399
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison