Thomson Industries
TSFB16
Super Ball Bushing® Bearings w/ Flanged Twin Type Pillow Block
Item #101197755
- 1" Shaft Diameter
- Flanged Twin Pillow Block
applications
- End supported applications for spanning or bridging a gap
features
- Travel speeds up to 10 ft/sec
- Easily mounted and secured with four mounting bolts
- Available with standard lubrication access
| Overall Length | 5.33 in |
| Dynamic Load Rating | N/A |
| Overall Height | 2.75 in |
| Seals | Both Ends |
| Flange Thickness | 0.9 in |
| Type of Bearing | Ball (Closed) |
| Inch/Metric | Inch |
| Corrosion Resistant | Optional |
| Preload | Yes |
| Pillow Block Type | Twin Bearing Version |
| Load Capacity | 2100 lbs |
| Overall Width | 2 3/4 in |
| Self Aligning | Yes |
| Shaft Dia. | 1 in |
| Pillow Block Material | Aluminum |
| Bore Type | Fixed Diameter |
| Recommended Shafting Class | L |
| Weight | 1.9 LB |
| EAN or UPC | 662486109969 |
