- L100 Coupling Size
- 3/4 in Bore Diameter
- Jaw Coupling Type
- Sintered Iron Material
- 1.38 in Length Through Bore
description
- This coupling offers standard shaft-to-shaft connection for general industrial-duty applications. Lovejoy has the largest selection of jaw coupling components. Other jaw hub sizes and styles are available online.
features
- Lovejoy industry standard hub design
- Hubs available in sintered iron, aluminum, and stainless steel
- Four elastomeric inserts available: rubber (NBR), urethane, Hytrel, and bronze
- Accommodates bore sizes up to 2 1/8"
includes
- One setscrew
| Depth | 2.09 in |
| Length Through Bore | 1.38 in |
| Outside Dia. | 2.54 in |
| Coupling Size | L100 |
| Approximate Bore | 2.09 in |
| Lock Type | Setscrew |
| Insert Style | Jaw Type |
| Overall Length | 3.48 in |
| RPM [Max] | 7000 rpm |
| Material | Sintered Iron |
| Coupling Type | Jaw |
| Set Screw Size | 5/16-18 |
| Hub Dia. | 2.54 in |
| Bore Dia. [Max] | 1 3/8 in |
| Color | Metallic |
| Bore Type | Finished Bore and Keyway |
| Keyway Size | 3/16 x 3/32 |
| Bore Dia. [Min] | 0.4370 in |
| Inch/Metric | Inch |
| Torque | 417 in lb |
| Bore Dia. | 0.750 in - 3/4 in |
| Weight | 1.52 LB |
| EAN or UPC | 685144115126 |

