| Thickness | 0.148 in |
| O.D. | 5 in |
| Material Internal Use | Carbon Steel |
| Belt Width | 30 in |
| Duty | C |
| Weight | 33.0 LB |
| EAN or UPC | 697950845067 |
| Thickness | 0.148 in |
| O.D. | 5 in |
| Material Internal Use | Carbon Steel |
| Belt Width | 30 in |
| Duty | C |
| Weight | 33.0 LB |
| EAN or UPC | 697950845067 |