| Material Internal Use | Carbon Steel |
| Lagging Style | Herringbone |
| Face Type | Crown |
| Lagging Thickness | 0.5 in |
| Pulley Style | Drum |
| O.D. | 16 in |
| Material External Use | Steel |
| Duty | Mine |
| Face Width | 38 in |
| Weight | 386.0 LB |
| EAN or UPC | 697950460925 |
| Material Internal Use | Carbon Steel |
| Lagging Style | Herringbone |
| Face Type | Crown |
| Lagging Thickness | 0.5 in |
| Pulley Style | Drum |
| O.D. | 16 in |
| Material External Use | Steel |
| Duty | Mine |
| Face Width | 38 in |
| Weight | 386.0 LB |
| EAN or UPC | 697950460925 |