| O.D. | 14 in |
| Pulley Style | Drum |
| Face Width | 44 in |
| Face Type | Crown |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Duty | Profiled |
| Weight | 196.81 LB |
| EAN or UPC | 697950962443 |
| O.D. | 14 in |
| Pulley Style | Drum |
| Face Width | 44 in |
| Face Type | Crown |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Duty | Profiled |
| Weight | 196.81 LB |
| EAN or UPC | 697950962443 |