| Face Width | 26 in |
| Pulley Style | Drum |
| Duty | Profiled |
| Material External Use | Steel |
| Face Type | Crown |
| O.D. | 16 in |
| Lagging Style | Herringbone |
| Lagging Thickness | 0.5 in |
| Material Internal Use | Carbon Steel |
| Weight | 186.95 LB |
| EAN or UPC | 697950961095 |
| Face Width | 26 in |
| Pulley Style | Drum |
| Duty | Profiled |
| Material External Use | Steel |
| Face Type | Crown |
| O.D. | 16 in |
| Lagging Style | Herringbone |
| Lagging Thickness | 0.5 in |
| Material Internal Use | Carbon Steel |
| Weight | 186.95 LB |
| EAN or UPC | 697950961095 |