| Duty | Profiled |
| Lagging Thickness | 0.375 in |
| Lagging Style | Diamond Groove |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| O.D. | 20 in |
| Pulley Style | Drum |
| Face Width | 20 in |
| Weight | 216.67 LB |
| EAN or UPC | 697950955032 |
| Duty | Profiled |
| Lagging Thickness | 0.375 in |
| Lagging Style | Diamond Groove |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| O.D. | 20 in |
| Pulley Style | Drum |
| Face Width | 20 in |
| Weight | 216.67 LB |
| EAN or UPC | 697950955032 |