| O.D. | 20 in |
| Material Internal Use | Carbon Steel |
| Face Type | Crown |
| Pulley Style | Drum |
| Duty | Profiled |
| Material External Use | Steel |
| Face Width | 44 in |
| Weight | 296.19 LB |
| EAN or UPC | 697950953106 |
| O.D. | 20 in |
| Material Internal Use | Carbon Steel |
| Face Type | Crown |
| Pulley Style | Drum |
| Duty | Profiled |
| Material External Use | Steel |
| Face Width | 44 in |
| Weight | 296.19 LB |
| EAN or UPC | 697950953106 |