| Material Internal Use | Carbon Steel |
| Lagging Style | Diamond Groove |
| Duty | Profiled |
| Pulley Style | Drum |
| Lagging Thickness | 0.375 in |
| O.D. | 24 in |
| Material External Use | Steel |
| Face Width | 57 in |
| Face Type | Crown |
| Weight | 546.18 LB |
| EAN or UPC | 697950947914 |
| Material Internal Use | Carbon Steel |
| Lagging Style | Diamond Groove |
| Duty | Profiled |
| Pulley Style | Drum |
| Lagging Thickness | 0.375 in |
| O.D. | 24 in |
| Material External Use | Steel |
| Face Width | 57 in |
| Face Type | Crown |
| Weight | 546.18 LB |
| EAN or UPC | 697950947914 |