| Face Width | 38 in |
| Duty | Profiled |
| Material External Use | Steel |
| Pulley Style | Drum |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| O.D. | 30 in |
| Weight | 634.12 LB |
| EAN or UPC | 697950964621 |
| Face Width | 38 in |
| Duty | Profiled |
| Material External Use | Steel |
| Pulley Style | Drum |
| Face Type | Crown |
| Material Internal Use | Carbon Steel |
| O.D. | 30 in |
| Weight | 634.12 LB |
| EAN or UPC | 697950964621 |